136 Caulk Packed " 10.1 oz Ca
Mfr # SB100
Zoro # G609017659
product price:Â $7.19
/ea
Sold in multiples of 12 for $86.28
Key Features
Color
Light Red
Material
Non-combustible gun grade sealer for firebocking
Standards
ASTM E84 (UL723), ASTM E90-04/ASTM C919
Usage Location
Cables, Duct, Metal Pipe, Plastic Pipe
Firestop Application
Cables; Duct; Metal Pipe; Plastic Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SB100
Zoro #
G609017659
UPC #
730573011607
Country of Origin
United States
Dimensions
Overall Length
2 in.
Details
Item
Smokeblock 136 Caulk Packed " 10.1 oz Ca
Color
Light Red
Material
Non-combustible gun grade sealer for firebocking
Standards
ASTM E84 (UL723), ASTM E90-04/ASTM C919
Usage Location
Cables, Duct, Metal Pipe, Plastic Pipe
Firestop Application
Cables; Duct; Metal Pipe; Plastic Pipe
For Material Type
Wood
Series
SB
Description
Smokeblock 136 Caulk Packed In. 10.1 oz Ca
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.