Fireblocking Foam " A 12 oz.
Mfr # SB200
Zoro # G809017657
product price:Â $14.19
/ea
Sold in multiples of 12 for $170.28
Key Features
Color
Salmon Red/Pink
Material
Foam
Standards
ASTM E84 (UL723), ASTM E90-04/ASTM C919
Usage Location
Cables, Duct, Metal Pipe, Plastic Pipe
Firestop Application
Cables; Duct; Metal Pipe; Plastic Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SB200
Zoro #
G809017657
UPC #
730573011614
Country of Origin
United States
Dimensions
Overall Length
2.5 in.
Details
Item
Smokeblock Fireblocking Foam " A 12 oz.
Color
Salmon Red/Pink
Material
Foam
Standards
ASTM E84 (UL723), ASTM E90-04/ASTM C919
Usage Location
Cables, Duct, Metal Pipe, Plastic Pipe
Firestop Application
Cables; Duct; Metal Pipe; Plastic Pipe
For Material Type
Wood and Masonry
Series
SB
Description
Smokeblock Fireblocking Foam In. A 12 oz.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.