16 in x 12 in x 12 in Moving Box, Kraft, Blue Printing, Kraft Corrugated Board, Single Wall, 32 ECT
Mfr # 7713801
Zoro # G2539939
product price: $59.99
/pk 25, $2.40/eaKey Features
Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Single Wall
Material
Kraft Corrugated Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7713801
Zoro #
G2539939
UPC #
043859637317
Country of Origin
United States
Dimensions
Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
File Size
Moving Box
Height
12 in
Outside Height
12 5/8 in
Outside Length
16 1/2 in
Depth
16 in
Width
12 in
Outside Width
12 1/4 in
Wall Thickness
3/16 in
Inside LxWxH
16x12x12
Details
Item
Moving Box
Wall Type
Single Wall
Material
Kraft Corrugated Board
Color
Kraft, Blue Printing
Board Test
32 ECT
Closure
Tape Required
Moving Box Type
Basic Moving Box
Fluting Profile
B Flute
Post-Consumer Recyclability
85 %
Standards
32 ECT
Description
Moving Box, Basic Moving Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 16x12x12 in Inside LxWxH, 32 ECT, Outside Length 16 1/2 in, Outside Width 12 1/4 in, Outside Height 12 in, 16 1/2x12 1/4x12 5/8 Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Material Corrugated Cardboard, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 14 in to 16 in Length Shipping Boxes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.