Shop SMURFIT WESTROCK PACKAGING SOLUTIONS
See all product information
Moving Box, 20 X 18 X 6 32 ECT C
Mfr # 1644699
Zoro # G522929480
product price:Â $3.15
/ea
Sold in multiples of 25 for $78.75
Key Features
Inside Length
20 in
Inside Width
18 in
Inside Height
6 in
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1644699
Zoro #
G522929480
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
18 in
Inside Height
6 in
Details
Item
Shipping & Moving Box
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Closure Style
RSC
Fluting Profile
C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.