Zoro Homepage

Moving Box, Kraft Corrugated Board, Kraft, Blue Printing, 10 PK

  • Mfr # 7717204

  • Zoro # G2539500


product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns

Key Features

Inside Length
18 in
Inside Width
15 in
Inside Height
14 in
Wall Type
Double Wall
Material
Kraft Corrugated Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7717204
Zoro #
G2539500
UPC #
043859717811
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
15 in
Inside Height
14 in
File Size
Moving Box
Outside Width
15.5 inches
Outside Length
19 inches
Width
15 in
Outside Height
14.5 inches
Height
14 in
Depth
18 in
Wall Thickness
1/8 in
Inside LxWxH
18x15x14

Details

Item
Moving Box
Wall Type
Double Wall
Material
Kraft Corrugated Board
Color
Kraft, Blue Printing
Board Test
32 ECT
Closure
Tape Required
Standards
32 ECT
Fluting Profile
B Flute

Description

Moving Box, Wall Type Double Wall, Inside Length 18 in, Inside Width 15 in, Inside Height 14 in, 18x15x14 in Inside LxWxH, 32 ECT, Wall Thickness 1/8 in, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Inside Length Range 17 in to 19 in Length Shipping Boxes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.