Shop SMP
See all product information
Create Account
1 gal Clean Finish Disinfectant Cleaner
- Mfr # 01128EA
- Zoro # G624184596
product price:Â
$
42.85
/ea
Key Features
Cleaner Form
Liquid
Fragrance
Fresh
Surfaces for Use On
Hard Nonporous Surfaces
Size
1 gal
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01128EA
- Zoro #
- G624184596
- UPC #
- -
- Country of Origin
- China
- Cleaner Form
- Liquid
- Fragrance
- Fresh
- Item
- Cleaners & Detergents
- Surfaces for Use On
- Hard Nonporous Surfaces
- Ready to Use/Concentrated
- Ready to Use
Dimensions
- Size
- 1 gal
Description
Clean Finish Disinfectant Cleaner Ready-to-use spray that cleans, disinfects and deodorizes in one quick and easy step. Effective for daily use on hard, non-porous surfaces such as stainless steel, Formica, glass, glazed porcelain, plastic and more in household bathrooms and kitchens, institutional bathrooms, nurseries and daycare centers, schools, gyms and athletic facilities, veterinary clinics, animal hospitals, kennels, dental and doctors' offices, home health care, grooming establishments, pet shops and more. Quickly removes dirt, grime, grease, food residue, organic matter and other tough soils. It also eliminates odors, leaving surfaces smelling clean and fresh. Application Disinfectant/Cleaner. Specifications Capacity: 1 gal. Global Product Type: Cleaners & Detergents-Disinfectant/Cleaner. Physical Form: Liquid. Weight: 9.25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.