
S800 Dri-Wipe by, Large Format Center-Pull Box, 160 Wipes per Box
Mfr # S801-X160-X1
Zoro # G114914122
product price: $29.99
/eaKey Features
Dispenser Product Grouping
Large Format Center-Pull Box
Width
10 in
Wipes per Container
160
Length
15 in
Cleaning Cloth Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S801-X160-X1
Zoro #
G114914122
UPC #
840472128884
Country of Origin
United States
Dimensions
Width
10 in
Length
15 in
Details
Dispenser Product Grouping
Large Format Center-Pull Box
Wipes per Container
160
Cleaning Cloth Color
White
Description
As the heaviest duty product available, the S800 Dri-Wipe stands out when cleaning challenging surfaces and equipment. It has the highest absorbency rate with oils and is tough enough to clean abrasive surfaces, stand up to metal shavings, and has the highest abrasion resistance. This is the most effective replacement to microfibers and laundered linens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.