Carton Sealing Tape , 48 MM x 100M, 1.6 MIL, 36PK

  • Mfr # 1399369

  • Zoro # G722721648


product price:  $76.85
/pk 36, $2.13/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Color
Tan
Tape Length
100 m
For Use With
Household moves, shipping, storage
Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1399369
Zoro #
G722721648
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
100 m
Tape Width
48 mm

Details

Tape Backing Material
Polypropylene
Tape Color
Tan
For Use With
Household moves, shipping, storage
Item
Tape

Description

TAPE CTN SEAL 48MM X 100M TAN HOT MELT 1.6 MIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.