Clear Packing Tape, 48mm X 100m, 36PK

  • Mfr # 1471143

  • Zoro # G022929485


product price:  $78.35
/pk 36, $2.18/ea

Key Features

Tape Backing Material
Polypropylene
Tape Color
Clear
For Use With
Household moves, shipping, storage
Length
110 yd
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1471143
Zoro #
G022929485
UPC #
-
Country of Origin
United States

Dimensions

Length
110 yd
Width
1.88 in

Details

Item
Tape
Tape Backing Material
Polypropylene
Tape Color
Clear
For Use With
Household moves, shipping, storage
Tape Adhesive
Carton Sealing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.