Shop SMURFIT WESTROCK PACKAGING SOLUTIONS
See all product information
Hanger Bar 18" Steel
Mfr # 1132638
Zoro # G822929401
product price:Â $1.25
/eaKey Features
Material
Steel
Length
18 in
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1132638
Zoro #
G822929401
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Details
Material
Steel
Item
Wardrobe Hanger Bar
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.