Shop SMURFIT WESTROCK PACKAGING SOLUTIONS

Moving Box 16, 1/2 X 12 3/4 X 12 5/8, 32 ECT C

  • Mfr # 1644566

  • Zoro # G222929414


product price:  $2.45
/ea
Sold in multiples of 25 for $61.25

Key Features

Inside Length
16 1/2 in
Inside Width
12 3/4 in
Inside Height
12 5/8 in
Material
Corrugated
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1644566
Zoro #
G222929414
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
16 1/2 in
Inside Width
12 3/4 in
Inside Height
12 5/8 in

Details

Item
Shipping & Moving Box
Material
Corrugated
Color
Kraft
Board Test
32 ECT
Fluting Profile
C
Closure Style
RSC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.