Shop SMURFIT WESTROCK PACKAGING SOLUTIONS

Twin/Full Mattress Bag, 3mil

  • Mfr # 1399385

  • Zoro # G722929426


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Width
54 in
Color
Clear
Material
Polyethylene
Depth
3 mil
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1399385
Zoro #
G722929426
UPC #
-
Country of Origin
United States

Dimensions

Width
54 in
Length
91 in
Depth
3 mil
Height
14 in

Details

Item
Poly Bag
Color
Clear
Material
Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.