Shop SMURFIT WESTROCK PACKAGING SOLUTIONS
See all product information
Wardrobe Box 18", 21 x 18 x 46, 51 ECT BC
Mfr # 1474055
Zoro # G422929481
product price:Â $12.55
/eaKey Features
Inside Length
21 in
Inside Width
18 in
Inside Height
46 in
Material
Corrugated
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1474055
Zoro #
G422929481
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
21 in
Inside Width
18 in
Inside Height
46 in
Details
Item
Shipping & Moving Box
Material
Corrugated
Color
Kraft
Board Test
51 ECT
Fluting Profile
BC
Closure Style
RSC
Description
18" Wardrobe Box Only - Bar not included, Double wall for heavier items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.