2 x 12 in. Hydraulic Double Acting Tie Rod Cylinder

  • Mfr # 248733

  • Zoro # G516345463


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248733
Zoro #
G516345463
UPC #
-
Country of Origin
China

Description

Hydraulic Double Acting Tie Rod Cylinder Features 2500 lbs PSI Maximum Pressure Retracted Length 22 1 4" O Ring Static Seal & Piston Seal Is 2 Back Up Rings Plus O Ring Black Finish Includes Pin & Clips Piston diameter inside the cylinder tube Diameter of the piston or rod Larger diameter equals greater lifting force Specifications Bore Diameter 2" Stroke Size 12" Rod Diameter 1 1 8" Weight 21 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.