Shop SNACK BOX PROS

Coffee K-Cups, PK24

  • Mfr # 5000374159

  • Zoro # G123744475


product price:  $30.45
/pk 24, $1.27/ea

Key Features

Beverage Flavor
Breakfast Blend,Columbia Select,Dark Magic,Nantucket Blend
Beverage Package Style
Cup
Coffee Roast/Tea Type
Light/Medium/Dark
Product Type
Coffee
Package Weight
0.38 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000374159
Zoro #
G123744475
UPC #
611247399743
Country of Origin
United States

Details

Item
Coffee K-Cups
Beverage Flavor
Breakfast Blend,Columbia Select,Dark Magic,Nantucket Blend
Beverage Package Style
Cup
Coffee Roast/Tea Type
Light/Medium/Dark
Product Type
Coffee
Package Weight
0.38 oz
Caffeine Type
Assorted
Net Weight
8.2 oz
Flavor Assortment
Breakfast Blend, Columbia Select, Dark Magic, Nantucket Blend
Sub-Brand
Green Mountain Coffee Roasters

Description

Coffee K-Cups, Net Weight 8.2 oz, Beverage Package Style Cup, Coffee Roast/Tea Type Light/Medium/Dark, Package Weight 0.38 oz, Sub-Brand Green Mountain Coffee Roasters, Beverage Flavor Breakfast Blend,Columbia Select,Dark Magic,Nantucket Blend, Product Type Coffee, Caffeine Type Assorted, Beverage Format Ground, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.