Healthy Snack Box, 37 Assorted Snacks
- Mfr # 70000005
- Zoro # G409135775
product price:Â
$
51.99
/ea
Key Features
Flavor
Assorted
Items per Pack
37
Item Width
12 1/4 in
Item Length
17 1/4 in
Item Height
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70000005
- Zoro #
- G409135775
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Assorted
- Item
- Healthy Snack Box
- Items per Pack
- 37
- Package Type
- Bag, Bar
- Product Type
- Healthy Snack Box
Dimensions
- Item Width
- 12 1/4 in
- Item Length
- 17 1/4 in
- Item Height
- 5 1/2 in
Description
Healthy Snack Box, Product Type Healthy Snack Box, Flavor Assorted, Items per Pack 37, Item Height 5 1/2 in, Item Width 12 1/4 in, Item Length 17 1/4 in, Package Type Bag, Bar
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.