Gluten Free Snack Box, 32 Assorted Snacks
- Mfr # 70000004
- Zoro # G009135779
product price:Â
$
59.55
/ea
Key Features
Flavor
Assorted
Item Width
12 1/4 in
Item Height
5 1/2 in
Package Type
Bag, Bar
Product Type
Gluten Free Snacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70000004
- Zoro #
- G009135779
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Assorted
- Item
- Gluten Free Snacks
- Package Type
- Bag, Bar
- Product Type
- Gluten Free Snacks
- Items per Pack
- 32
Dimensions
- Item Width
- 12 1/4 in
- Item Height
- 5 1/2 in
- Item Length
- 17 1/4 in
Description
Gluten Free Snacks, Product Type Gluten Free Snacks, Flavor Assorted, Items per Pack 32, Item Height 5 1/2 in, Item Width 12 1/4 in, Item Length 17 1/4 in, Package Type Bag, Bar
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.