Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Snag-It Heavy Duty Presentation Easel; 69 in. Maximum Height; Metal; Silver SN883152

Heavy Duty Presentation Easel; 69 in. Maximum Height; Metal; Silver (Discontinued)

  • Mfr # SN883152
  • Zoro # G603933436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN883152
Zoro #
G603933436
UPC #
727272175211
Country of Origin
China

Description

Excellent solution for public notice needs. Strong yet lightweight, it holds up to 45 lbs. of material. Features adjustable chart holders. Rubber anti-skid feet. Tubular metal construction with center brace. Includes a full length adjustable no-pinch pad retainer. Easel Type: Pad Retainer; Maximum Easel Height: 69".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.