Zoro Homepage

Slit-Top Storage Container, 5 in L x 2-3/4 in H, 15 PK

  • Mfr # SN3298125

  • Zoro # G712939817


product price: $104.99
/pk 15, $7.00/ea
Free Shipping & Returns

Key Features

Overall Height
2-3/4 in
Overall Length
5 in
Type
Slit-Top
Overall L x W x H
5 in L x 2-3/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3298125
Zoro #
G712939817
UPC #
747432219500
Country of Origin
China

Dimensions

Overall Height
2-3/4 in
Overall Length
5 in
Overall L x W x H
5 in L x 2-3/4 in H

Details

Type
Slit-Top
Item
Storage Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.