Zoro Homepage

Slit-Top Storage Container, 6 in L x 2 in H, 24 PK

  • Mfr # SN3298571

  • Zoro # G912939815


product price: $121.99
/pk 24, $5.08/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Overall Length
6 in
Type
Slit-Top
Overall L x W x H
6 in L x 2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3298571
Zoro #
G912939815
UPC #
747432219517
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
6 in
Overall L x W x H
6 in L x 2 in H

Details

Type
Slit-Top
Item
Storage Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.