Shop SNAP-LOC
Additional $60.00 delivery surcharge applies per item.
See details
Create Account
All-Terrain Hand Cart with Six 10 in. Airless Wheels
- Mfr # SLV1000HC4Y
- Zoro # G103968570
product price:Â
$
2,218.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLV1000HC4Y
- Zoro #
- G103968570
- UPC #
- 851218004904
- Country of Origin
- United States
Description
Greatly improves mobility, safety and load capacity with 6 wheel stability. Built-in Sp-Loc E-Strap anchors.
Features- Greatly improves mobility, safety and load capacity with 4 wheel stability
- Built-in Splocs E-Strap anchors for safely securing awkward sized loads
- Much easier to use than standard 2 wheel hand trucks
- Great for people with back problems
- Six 10 inch oversized airless tires balance load and will never leave you stuck
- Made in USA
- Material: Steel, Rubber
- Includes: One Cart
- Finish: Rubber, Zinc plated, Powder Coated
- Work load: 1000 lbs
- Packaging Type: Box & Skid
- Dimensions: 15" H x 28" W x 62" L
- Weight: 118
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.