All-Terrain Trailer & Equipmnt Mover with 10 in. Airless Wheels

  • Mfr # SLV0500TEMY
  • Zoro # G703968697
product price: 
$
443.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLV0500TEMY
Zoro #
G703968697
UPC #
851218004935
Country of Origin
United States

Description

Features
  • Makes moving trailers quick, easy and safe
  • Saves the time and hassle of hooking up a vehicle to move trailers short distances
  • Easily maneuvers your trailer into the perfect place every time
  • Saves your back
  • Two oversized airless tires balance load and will never leave you stuck
  • Perfect amount of leverage with long handle
  • Made in USA
Specifications
  • Material: Steel, Rubber
  • Includes: One Cart
  • Finish: Rubber, Zinc plated, Powder Coated
  • Work load: 500 lbs
  • Packaging Type: Box
  • Dimensions: 9" H x 21" W x 45" L
  • Weight: 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews