Shop DAYTON

Pallet Jack, 64 in, 34 in, Red, 4400 lb

  • Mfr # 30LU67
  • Zoro # G2224735

product price: 
$
851.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Length
63-7/8"
Overall Width
33.5"
Color
Red
Load Capacity
4400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30LU67
Zoro #
G2224735
UPC #
190735247945
Country of Origin
China
Color
Red
Load Capacity
4400 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Steering Arc
180 Degrees
Wheel Material
Mold on Polyurethane
Pallet Jack Operation
Manual
Pallet Jack Style
Low Profile
Handle
Steel
Bearings
Sealed Ball
Construction
Steel
Key Pallet Jack Feature
General Purpose
Roller Material
Steel
Finish
Powder Coated
Grease Fittings
(1) Internal, (3) Bushing
Features
Low Profile
Wheel Base
48-1/2 in
Frame Finish
Powder Coated
Frame Material
Steel
Fork Style
4-Way
For Pallet Type
Open/Closed
Load Wheel/Tread Material
Steel
For Surface Type
Concrete
Steer Wheel/Tread Material
Polyurethane
Number of Batteries
0
Load Wheel Bearing Type
Ball Bearing
Handle Material
Steel
Operation
Manual
Fork Type
Fixed
Wire Color
Red

Dimensions

Overall Height
48 in
Overall Length
63-7/8"
Overall Width
33.5"
Fork Height Lowered
1 3/4 in
Roller Dia.
1-3/4"
Width Between Forks
19 in
Width Across Forks
33 in
Fork Width
7 in
Fork Height Raised
6 1/4 in
Main Wheel Size
6 1/4 in
Fork Length
48 in
Minimum Lifting Height
2 in
Load Wheel Diameter
1 3/4 in
Maximum Lifting Height
6 in
Fork Thickness
1 1/2 in
Steer Wheel Diameter
6 1/4 in
Strokes To Maximum Lift Height
12
Overall LxWxH
63 7/8 in x 33.5 in x 48 in
Wire Rope Length
64 in
Length
64 in
Fits Chest Size
Low Profile

Description

4,400 lb, Fork Style 4-Way, Fork Type Fixed, Fork Length 48 in, Fork Width 7 in, Width Across Forks 33 in, Width Between Forks 19 in, Overall Length 64 in, Overall Width 34 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 in, Maximum Lifting Height 6 in, Fork LxW 48 in x 7 in, Overall LxWxH 63 7/8 in x 33.5 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.