Zoro Homepage

Cart

  • Mfr # SLV0750HC4Y-G

  • Zoro # G116518342


product price: $1,390.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Overall Depth
16 7/8 in
Assembled
Yes
Overall Width
24 1/2 in
Frame Material
Steel
Overall Height
49 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV0750HC4Y-G
Zoro #
G116518342
UPC #
851218004898
Country of Origin
United States

Dimensions

Overall Depth
16 7/8 in
Overall Width
24 1/2 in
Overall Height
49 7/8 in
Axle-Mounted Wheel Width
3 in
Axle Dia.
3/4 in
Axle-Mounted Wheel Dia.
10 in

Details

Assembled
Yes
Frame Material
Steel
Item
Cart
Weight
77 lb
Load Capacity
750 lb
Features
Easy Rolling
For Surface Type
Dirt, Grass, Gravel, Hard Surfaces, Interior Flooring
Frame Finish
Powder Coated
Axle-Mounted Wheel/Tread Material
Rubber
Release Type
Locking Bars

Description

Cart, Load Capacity 750 lb, Overall Depth 16 7/8 in, Overall Height 49 7/8 in, Overall Width 24 1/2 in, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.