Cart
Mfr # SLV1000HC6Y-G
Zoro # G816518314
product price: $1,739.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Weight
134 lb
Load Capacity
1,000 lb
Overall Width
30 7/8 in
Overall Height
62 3/8 in
Features
Easy Rolling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLV1000HC6Y-G
Zoro #
G816518314
UPC #
851218004904
Country of Origin
United States
Dimensions
Overall Width
30 7/8 in
Overall Height
62 3/8 in
Overall Depth
20 7/8 in
Axle-Mounted Wheel Width
3 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
3/4 in
Details
Weight
134 lb
Load Capacity
1,000 lb
Item
Cart
Features
Easy Rolling
Frame Material
Steel
Assembled
Yes
Axle-Mounted Wheel/Tread Material
Rubber
Frame Finish
Powder Coated
For Surface Type
Dirt, Grass, Gravel, Hard Surfaces, Interior Flooring
Release Type
Locking Bars
Description
Cart, Load Capacity 1,000 lb, Overall Depth 20 7/8 in, Overall Height 62 3/8 in, Overall Width 30 7/8 in, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.