Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster 4 In., Swivel, 375 lb Capacity

  • Mfr # SLAC4S

  • Zoro # G1950317


product price: $15.29
/ea

Key Features

Caster Sub-Type
Swivel
Wheel Dia.
4"
Load Rating
375 lb.
Number of Wheels
1
Compatible Manufacturer Model Number
GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAC4S
Zoro #
G1950317
UPC #
851218004768
Country of Origin
China

Dimensions

Wheel Dia.
4"

Details

Item
Caster
Caster Sub-Type
Swivel
Load Rating
375 lb.
Number of Wheels
1
Compatible Manufacturer Model Number
GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT
Compatible Brand
Snap-Loc
Compatible with Product Type
Carts, Dollies

Description

Caster 4 In.,Swivel,375 lb Capacity, For Use With Grainger Item Number 19H365, 19H366, 19H367, 20UY83, 20UY84, 20UY86, For Use With Mfr. Model Number GR-1500PTR219-PU, GR-1500PCR219-PU, GR-1500DR219-PU, GR-1500DB219-PU, GR-1500PCB219-PU, GR-1500PTB219-PU, Fits Brand Snap-Loc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.