Shop SNAP-LOC

SLAC4SBP 4 in. Industrial Polyurethane Swivel-Brake Caster; 375 lbs

  • Mfr # SLAC4SBP
  • Zoro # G204014312

product price: 
$
36.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAC4SBP
Zoro #
G204014312
UPC #
851218004478
Country of Origin
China

Description

Easy rolling heavy duty 375 pound capacity 4 inch Swivel Brake Caster with standard size 2-3/8 inch x 3-5/8 inch slotted plate! This industrial strength Polyurethane caster is the toughest available for hauling heavier loads with easy rolling. Brake holds cargo on hills with convenient side lever on-off design. Made from a heavy duty steel housing with ball bearings and non-marking airless 4 inch polyurethane wheel with a ground contact width of 1-1/8 inch. Overall height of assembly is 5 inches with a top plate bolt slot of 1-0.75 inch x 2-7/8 inch on center. It is the perfect replacement caster for any standard dolly and also for all Snap-Loc Dollies and Snap-Loc Carts. Snap-Loc gives you "Ultimate Cargo Control" and also fits with other industry standard E-track accessories. Try "Snap-Locs E-Track Singles" the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • Easy rolling heavy duty 375 pound capacity 4 inch swivel brake caster
  • Durable and reliable construction
Specifications
  • Material: Polyurethan
  • Capacity: 375 lbs
  • Size: 4 in.
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.