Shop SNAP-LOC

SLAC6SDSBP 6 in. Super-Duty Polyurethane Swivel-Brake Caster; 450 lbs

  • Mfr # SLAC6SDSBP
  • Zoro # G304012102

product price: 
$
63.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAC6SDSBP
Zoro #
G304012102
UPC #
850648003952
Country of Origin
China

Description

Easy rolling Super-Duty 450 pound capacity 6 inch Swivel Brake Caster with standard size 2-3/8 inch x 3-5/8 inch slotted plate! Use this caster when you need the absolute best in it's class! This industrial strength Polyurethane caster is the toughest available for hauling heavier loads with easy rolling. Brake holds cargo on hills with convenient side lever on-off design. This fantastic caster is made from a heavy duty steel housing with ball bearings and non-marking airless 6 inch oversized polyurethane wheel with a ground contact width of 1-0.5 inch. Overall height of assembly is 7 inches with a top plate bolt slot of 1-0.75 inch x 2-7/8 inch on center. It is the perfect replacement caster for any standard dolly and also for all Snap-Loc Dollies and Snap-Loc Carts. Snap-Loc gives you "Ultimate Cargo Control" and also fits with other industry standard E-track accessories. Try "Snap-Locs E-Track Singles" the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • Easy rolling super-duty 450 pound capacity 6 inch swivel brake caster
  • Made from the highest quality materials
Specifications
  • Material: Polyurethan
  • Capacity: 450 lbs
  • Size: 6 in.
  • Weight: 4.05 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.