SLAEAHRI2 3;000 lbs Hook-Ring Adapter; Slips Into Ends of Hook Straps for Easy No Threading Connection to E-Track - Zinc Plated; Pack of 2

  • Mfr # SLAEAHRI2
  • Zoro # G604060667
product price: 
$
37.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAEAHRI2
Zoro #
G604060667
UPC #
850648003891
Country of Origin
China

Description

The "Fastest, Safest and Easiest" way to connect and disconnect hook straps, rope, cable and more to "Snap-Locs E-Track Singles" and E-track! Patented split design slips into end loops and over strap at any location. Save time by attaching rope and cable without having to thread it through standard solid rings. Hook-Ring Adapter is made form thick heavy duty steel with a super durable zinc plated finish and has a 2 inch wide triangle opening. Rating is an enormous 3,000 pound break strength and 1,000 pound working load limit (1,360/454 kg). Snap-Locs Hook-Ring Adapters give you "Ultimate Cargo Control" and also fit with other industry standard E-track accessories. Try "Snap-Locs E-Track Singles" the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • The "fastest, safest and easiest" way to connect and disconnect hook straps, rope, cable and more to "e-track singles" and e-track
  • Split design slips into end loops of straps and over strap at any location
  • Pack of 2
Specifications
  • Finish: Zinc Plated
  • Break Strength Capacity: 3,000 lbs
  • Weight: 1.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews