SLSZ4FS Self-Drilling Screws E-Track Single Strap Anchors - Zinc Plated; Pack of 4
- Mfr # SLSZ4FS
- Zoro # G803902133
Key Features
Specifications
Details
- MFR #
- SLSZ4FS
- Zoro #
- G803902133
- UPC #
- 850002539219
- Country of Origin
- United States
- Item
- Self-Drilling Screw
- System of Measurement
- Inch
- Finish
- Zinc Plated
Dimensions
- Dia./Thread Size
- #4
- Thread Size
- #4
Description
Snap-Locs are the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Pack includes 4 Zinc Snap-Locs, 8 Self-Drilling Screws 5/16 x 1 inch, 8 Washers and 8 Nylock Nuts. You've probably wasted lots of time and money buying the same old junky hook straps that come loose and tangle into a frustrating ball of spaghetti! Get "Snap-Locs E-Track Singles" and start enjoying professional truckers Logistic E-Straps that lock in place, are heavy duty, long lasting and tangle free! Put Snap-Locs anywhere where you want to greatly multiply the tie down location choices you have and haul more stuff per load! Zinc Snap-Locs are made from thick 10 gauge heavy duty USA steel with a super durable zinc plated finish. Rating is an enormous 3,000 pound break strength and 1,000 pound working load limit (1,360/454 kg). Snap-Locs are super easy to install and fit "Where You Want It" measuring just 5-0.75 x 1 x 0.5 inch with 5/16 inch bolt holes 5 inches on center. Snap-Locs give you "Ultimate Cargo Control" and are made in the USA! Snap-Loc parts also fit with other industry standard E-track accessories. Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.
Features- The fastest, safest and easiest way to strap stuff saving time and money
- Securely anchors logistic e-straps "where you need it" on pickups, trucks, trailers, racks, walls, ceilings, floors and more
- Pack of 4
- Finish: Zinc Plated
- Country of Origin: USA
- Weight: 2 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.