Dolly Strap anchor Kit with 2 x 16 in. Cam for Wood Dollies

  • Mfr # SLCDSAKWC
  • Zoro # G304059817
product price: 
$
40.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLCDSAKWC
Zoro #
G304059817
UPC #
851218004195
Country of Origin
United States

Description

The perfect positive locking strap system for safe and secure cargo control allowing you to move more in less time.

Features
  • Splocs on your carts instantly provides you the ability to strap down much more cargo per load saving time and money
  • Straps items securely to dolly improving safety and reducing expensive damage to items that tend to slip off a standard dolly
  • Dolly now stays strapped to furnture and cargo and never needs to be repositioned when going up steps, just lift and keep rolling
  • Add our mini strap and connect two or more dollies together for doubling the amount each person can move in one load
  • Splocs are zinc plated and coordite with all e-track products
  • Includes our 2 inch by 16 foot Cam buckle E-Strap, 18 inch lead end with hook & loop storage fastener
  • Includes 1-5/8 flat head Lag Screws
  • Splocs and E-Straps are made in USA
Specifications
  • Material: Polyester, Steel
  • Includes: 1 Cam 2" x 16", 2 Splocs, 4 Lag 1/4 x 1"
  • Finish: Polyester, Zinc Plated
  • Max strength: 3000 lbs
  • Work load: 1000 lbs
  • Packaging Type: Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews