Shop SNAP-LOC

SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6

  • Mfr # SLSZ6
  • Zoro # G304014373

product price: 
$
43.19
/ea

Key Features

Anchor Body Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLSZ6
Zoro #
G304014373
UPC #
850002539226
Country of Origin
United States
Anchor Body Finish
Zinc Plated

Description

Snap-Locs are the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Pack includes 6 Zinc Snap-Locs. You've probably wasted lots of time and money buying the same old junky hook straps that come loose and tangle into a frustrating ball of spaghetti! Get "Snap-Locs E-Track Singles" and start enjoying professional truckers Logistic E-Straps that lock in place, are heavy duty, long lasting and tangle free! Put Snap-Locs anywhere where you want to greatly multiply the tie down location choices you have and haul more stuff per load! Zinc Snap-Locs are made from thick 10 gauge heavy duty USA steel with a super durable zinc plated finish. Rating is an enormous 3,000 pound break strength and 1,000 pound working load limit (1,360/454 kg). Snap-Locs are super easy to install and fit "Where You Want It" measuring just 5-0.75 x 1 x 0.5 inch with 5/16 inch bolt holes 5 inches on center. Snap-Locs give you "Ultimate Cargo Control" and are made in the USA! Snap-Loc parts also fit with other industry standard E-track accessories. Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • The fastest, safest and easiest way to strap stuff saving time and money
  • Securely anchors logistic e-straps "where you need it" on pickups, trucks, trailers, racks, walls, ceilings, floors and more
  • Pack of 6
Specifications
  • Finish: Zinc Plated
  • Country of Origin: USA
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.