This item is Discontinued.

Snap-Loc Snap-Loc SLTHS108CR2 1 in. x 8 ft. S-Hook Cam Strap with Hook & Loop Storage Fastener - Pack of 2 SLTHS108CR2

Snap-Loc SLTHS108CR2 1 in. x 8 ft. S-Hook Cam Strap with Hook & Loop Storage Fastener - Pack of 2 (Discontinued)

  • Mfr # SLTHS108CR2
  • Zoro # G104011954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTHS108CR2
Zoro #
G104011954
UPC #
850002539141
Country of Origin
United States

Description

This Snap-Loc S-Hook Cam Strap will outlast and outperform cheap import straps saving you time and money! Use on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Includes our Hook & Loop fastener for easy untangled storage. S-Hook Strap is made from thick 1 inch wide heavy duty polyester webbing with built in quick release Cam buckle, 12 inch lead end and overall length of 8 feet. Rated at an enormous 1,500 pound break strength and 500 pound working load limit (680/227 kg). Snap-Loc S-Hook Straps give you "Ultimate Cargo Control" and are made in the USA! Snap-Loc parts also fit with other industry standard E-track accessories. Try "Snap-Locs E-Track Singles" the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • Outlasts and outperforms cheap import straps saving you time and money
  • Great for all sorts of uses on pickups, trucks, trailers, racks, walls, ceilings, floors and more
  • Pack of 2
Specifications
  • Size: 1 in. x 8 ft.
  • Country of Origin: USA
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.