Zoro Homepage

Snap Lock Cinch, 50 ft., 500 lb.

  • Mfr # SLTC150CR

  • Zoro # G8038807


product price: $21.69
/ea

Key Features

Body Material
Polyester
Color
Red
Hardware Material
Steel
For Use With
Bundling Items and SNAPLOCS E-Track Strap Anchors
Working Load Limit
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTC150CR
Zoro #
G8038807
UPC #
850648003419
Country of Origin
United States

Dimensions

Strap Length
50 ft.
Strap Width
1"
Overall Length
50 ft
Overall Width
1 in

Details

Body Material
Polyester
Color
Red
Item
Ratchet Strap
Hardware Material
Steel
For Use With
Bundling Items and SNAPLOCS E-Track Strap Anchors
Working Load Limit
500 lb.
Includes
Hook & Loop Storage Fastener
Fitting Style
Cam
Assembly Strength
1500 lb.
End Type
Endless
Reinforcement Properties
General Purpose

Description

Ratchet Strap, Working Load Limit 500 lb., Color Red, End Type Endless, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 50 ft, Manufacturers Warranty Length Not Applicable, Product Type Ratchet Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.