This item is Discontinued.

Snap-Loc Winch Strap, Winch, 30 ft., 5000 lb. SLTHF430YI

Winch Strap, Winch, 30 ft., 5000 lb. (Discontinued)

  • Mfr # SLTHF430YI
  • Zoro # G8016976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTHF430YI
Zoro #
G8016976
UPC #
851218004881
Country of Origin
China

Dimensions

Cargo Tie Down Length
30 ft
Cargo Tie Down Width
4 in
Strap Length
30 ft.
Manufacturers Warranty Length
90 days
Strap Width
4"

Details

Item
Winch Strap
Working Load Limit
5000 lb
Item - Cargo Tie Downs
Winch Strap
For Use With
The Snap-Loc System of Cargo Management Products
Includes
Hook & Loop Storage Fastener
Fitting Style
Flat Hook
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down End Material
Steel
Body Material
Polyester
Breaking Strength
15,000 lb
Hardware Material
Steel
Cargo Tie Down Adjustment
Winch (Not Included)
Cargo Tie Down Material
Polyester
Adjustment Type
Winch
Color
Yellow

Description

Winch Strap, Working Load Limit 5000 lb, Color Yellow, Manufacturers Warranty Length 90 days

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.