
File Box, Letter Files, 11.75in x 9.75in x 9.5in, Black
Mfr # SNS01533
Zoro # G515509729
product price: $14.19
/eaKey Features
File Size
Letter
Width
11.75 in
Depth
9.75 in
Closure
Lift-Off Lid
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNS01533
Zoro #
G515509729
UPC #
826030015339
Country of Origin
China
Dimensions
File Size
Letter
Width
11.75 in
Depth
9.75 in
Height
9.5 in
Details
Closure
Lift-Off Lid
Item
File Storage Boxes
Color
Black
Material
Laminated Fiberboard
Description
Filing is a snap with this easy-to-assemble unit. Heavy-duty metal snaps hold box together and provide strength. Accommodates hanging file folders. Includes sturdy chrome-steel handles and chrome label holder. Can be disassembled and stored flat. A perfect choice for any office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.