This item is Discontinued.

No Product Image Available

1/2" Drive Impact Socket Set, Metric, 23 pcs (Discontinued)

  • Mfr # MS-4-23RC
  • Zoro # G2809275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-4-23RC
Zoro #
G2809275
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Size
1/2"

Details

Measurement Type
Metric
Finish
Black
SAE or Metric
Metric
Number of Pieces
23
Includes
(23) 1/2" Drive Shallow 6 Point Impact Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22m, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 34mm, 35mm, 36mm
Item
Impact Socket Set

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.