This item is Discontinued.

Snap-On Bahco Torx Plus Blade, IP15 BE-6990-IP15-KL

Bahco Torx Plus Blade, IP15 (Discontinued)

  • Mfr # BE-6990-IP15-KL
  • Zoro # G7611847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE-6990-IP15-KL
Zoro #
G7611847
UPC #
7314151847548
Country of Origin
Spain

Dimensions

Point Size
3.27mm
Overall Length
170mm

Details

Bit Style
Torx(R) Plus
Fastening Tool Item
Socket Bit
Sub-Category
Bahco
Finish
Chrome-Plated
For Use With
Replaceable Blade For ERGOTM Torque Screwdriver
Item
Torx Plus Blade,IP15
SAE or Metric
Metric

Description

Torx Plus Blade,IP15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.