This item is Discontinued.

Snap-On CDI Dial Torque Wrench, 1" Drive, 122" L, Secondary Scale Increments: 50 Nm 20005LDFE

CDI Dial Torque Wrench, 1" Drive, 122" L, Secondary Scale Increments: 50 Nm (Discontinued)

  • Mfr # 20005LDFE
  • Zoro # G2793782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20005LDFE
Zoro #
G2793782
UPC #
662459927330
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
122 in

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Foot-Pound, Newton-Meter
Primary Scale Range
0 to 2000 ft.-lb.
Primary Scale Increments
40 ft.-lb.
Secondary Scale Range
0 to 2800 Nm
Secondary Scale Increments
50 Nm
Calibration Certificate Included
Yes
Electric Light/Tone
Yes
Tether Capable
Tether Capable
Handle Type
Rubber Grip
Sub-Category
CDI Torque Products
Rotation
CW/CCW
Min. Number of Cycles
5000
Handle Material
Alloy Steel
Includes
Certificate of Calibration Traceable to N.I.S.T
Standards
ASME B107.14-2004, ISO 6789
Memory Needle
Yes
Extension Handles
Yes
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Reset Type
Memory Needle
Tether Style
Tether Capable

Description

Dial Torque Wrench, Foot-Pound, Newton-Meter, 1 in, Overall Length 122 in, Memory Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.