Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Snap-On CDI Dial Torque Wrench, 1/4" Dr, 0 to 75 In-lb 751LDIN

CDI Dial Torque Wrench, 1/4" Dr, 0 to 75 In-lb (Discontinued)

  • Mfr # 751LDIN
  • Zoro # G7256921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751LDIN
Zoro #
G7256921
UPC #
662459262240
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
11 1/2 in

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Includes
Blow Molded Box
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Handle Type
Cushion Grip
Handle Material
Alloy Steel
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
CW/CCW
Standards
ASME B107.14-1994, ISO 6789
Sub-Category
CDI Torque Products
Primary Scale Increments
1 in-lb
Min. Number of Cycles
5,000
Reset Type
Memory Needle
Secondary Scale Increments
0.2 N-m
Tether Capable
Tether Capable
Primary Scale Range
0 to 75 in-lb
Calibration Certificate Included
Yes
Secondary Scale Range
0 to 9 N-m
Memory Needle
Yes
Tether Style
Tether Capable
Extension Handles
No
Electric Light/Tone
No

Description

Dial Torque Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.