This item is Discontinued.

Snap-On Tools at Height D R"g, Attachment, 1 x 3.5", PK50 DR-1X3.5-50PK

Tools at Height D R"g, Attachment, 1 x 3.5", PK50 (Discontinued)

  • Mfr # DR-1X3.5-50PK
  • Zoro # G7611497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-1X3.5-50PK
Zoro #
G7611497
UPC #
852684930711
Country of Origin
Taiwan, Province of China

Dimensions

Size
1"
Overall Length
3-1/2"

Details

Item
D-Ring Attachment
Number of Pieces
50
Sub-Category
Tools at Height
Features
D-Rings Combined With Quick Wrap Tape Can Create Attachment Points on Tools That are Otherwise Impossible to Tether

Description

D Ring,Attachment,1 x 3.5 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.