This item is Discontinued.

Snap-On Tools at Height Hardbody Safe Bucket Insert BKT-HBINSERT

Tools at Height Hardbody Safe Bucket Insert (Discontinued)

  • Mfr # BKT-HBINSERT
  • Zoro # G7636898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT-HBINSERT
Zoro #
G7636898
UPC #
852684930544
Country of Origin
China

Details

Item
Hardbody Safe Bucket Insert
SAE or Metric
SAE, Metric
Features
The Hard Body Safe Bucket Insert Converts the Standard Soft Body Safe Bucket Into a Hard Body Bucket with (4) Inner Pockets for Staging Tools and Small Parts; The Insert Can Be Removed and Reused, and is Compatible With All Standard Safe Buckets
Number of Pieces
1
Number of Pockets
4
Sub-Category
Tools at Height
Fastening Tool Item
Socket Bit

Description

Hardbody Safe Bucket Insert, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.