This item is Discontinued.

Snap-On Tools at Height Utility Belt, XL - 3XL BELT-UTILITY-XL

Tools at Height Utility Belt, XL - 3XL (Discontinued)

  • Mfr # BELT-UTILITY-XL
  • Zoro # G7646311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BELT-UTILITY-XL
Zoro #
G7646311
UPC #
852684930230
Country of Origin
China

Dimensions

Size
XL-3XL
Waist Size
40" to 54"

Details

Item
Utility Belt,XL - 3XL
Tool Storage Type Included
Tool Belt
Features
High Strength Grommet Closure System With Padding Inside Two Layers of Cordura That Provides for Durability and Comfort
Number of Pieces
1
Belt Type
Utility Belt
Measurement Type
SAE
Sub-Category
Tools at Height
SAE or Metric
SAE

Description

Utility Belt,XL - 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.