This item is Discontinued.

Snap-On Williams Adjustable Wrench, 18", Chrome AP-18A-TH

Williams Adjustable Wrench, 18", Chrome (Discontinued)

  • Mfr # AP-18A-TH
  • Zoro # G6519156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-18A-TH
Zoro #
G6519156
UPC #
662459363985
Country of Origin
United States

Dimensions

Overall Length
18"
Adjustable Wrench Nominal Length
18"

Details

Finish
Chrome plated
Features
I-Beam Designed Handle Provides Strength and Durability, Inch (SAE) Scale
Jaw Capacity
2-1/16"
Item
Adjustable Wrench,18",Chrome
Sub-Category
Williams

Description

If you are looking for a high-quality adjustable wrench, the Snap-on Industrial Brands AP-18A-TH Williams Wrench is the tool to have on hand. The I-beam designed handle provides strength and durability, making it a reliable option for use in heavy duty jobs. The chrome plated finish enhances its appearance and offers corrosion resistance. It has an inch scale that is clearly marked on both sides of the head. If you are looking for a dependable adjustable wrench, look no further than this Snap On Industrial Brands 18" Adjustable Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.