Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size

  • Mfr # SVHN8-8MV

  • Zoro # G6079631


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Coupler Thread Size
1/2"-14
Seal Material
Fluorocarbon
Coupler Body Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVHN8-8MV
Zoro #
G6079631
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Thread Size
1/2"-14
Overall Length
2 7/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Fluorocarbon
Coupler Flow Rate
14.0 gpm
Max. Pressure
3750 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
Yes
Series
H
Body Material
316 Stainless Steel
Coupling Locking Type
Ball
Valve Design
Poppet
Operating Temp. Range
-20 Degrees to 375 Degrees F
Locking Mechanism
Ball
Coupler Connection Type
MNPT
Parker Interchange
SVHN8-8MV
Valve Type
Poppet
Hose Fitting Gender
Male
Coupling Component
Plug
Max. Working Pressure @ 70 F
3,750 psi
Max. Flow Rate
53 lpm
Includes Bearing
No
Fitting Type
MNPT
Finish/Coating
Plain
Includes Shut Off
Yes
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, 316 Stainless Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 3,750 psi, Max. Flow Rate 53 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.