Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size

  • Mfr # SPEAN4-4M

  • Zoro # G6200747


product price: $28.59
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
EA
Connection Type
NPSF
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEAN4-4M
Zoro #
G6200747
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 7/16 in
Coupling Size
1/4 in
Max. Outside Dia.
21/32 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
EA
Connection Type
NPSF
Seal Material
Nitrile
Coupler Flow Rate
13.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
No
Series
EA
Body Material
316 Stainless Steel
Coupling Locking Type
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Valve Design
Poppet
Seal Type
Buna N
Coupler Connection Type
MNPT
Locking Mechanism
Ball
Includes Shut Off
Yes
Includes Valve
No
Coupling Component
Plug
Finish/Coating
Plain
Includes Bearing
No
Fitting Type
Male NPSF
Hose Fitting Gender
Male
Max. Flow Rate
49.21 lpm
Max. Working Pressure @ 70 F
3,000 psi

Description

Hydraulic Quick Connect Hose Coupling, Plug, EA Series, 316 Stainless Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 49.21 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.