Zoro Homepage

Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size

  • Mfr # SPHN4-2F

  • Zoro # G6112005


product price: $40.79
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
PH
Coupler Thread Size
1/8"-27
Seal Material
Buna
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPHN4-2F
Zoro #
G6112005
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/8"-27
Coupler Body Size
1/4"
Length
1-7/64"
Thread Size
1/8"-27
Overall Length
1 in
Max. Outside Dia.
5/8 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
PH
Connection Type
NPTF
Seal Material
Buna
Coupler Flow Rate
3.8 gpm
Max. Pressure
10,000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
No
Series
H
Body Material
316 Stainless Steel
Coupling Locking Type
Ball
Valve Design
Poppet
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Coupler Connection Type
FNPS
Max. Working Pressure @ 70 F
5,000 psi
Max. Flow Rate
14.38 lpm
Includes Shut Off
Yes
Hose Fitting Gender
Female
Coupling Component
Plug
Fitting Type
Female NPTF
Finish/Coating
Plain
Includes Valve
No
Includes Bearing
No

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, 316 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 14.38 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.