Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series

  • Mfr # BVHN8-8F

  • Zoro # G6177236


product price: $38.49
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPTF
Coupler Thread Size
1/2"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHN8-8F
Zoro #
G6177236
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Thread Size
1/2"-14
Overall Length
2 in
Max. Outside Dia.
1 1/16 in
Coupling Size
1/2 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
40.0 gpm
Max. Pressure
2000 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Series
H
Shut Off
Yes
For Use With
Rubber Hose
Body Material
Brass
Coupling Locking Type
Ball
Seal Type
Buna N
Operating Temp. Range
-40 Degrees to 200 Degrees F
Valve Design
Poppet
Locking Mechanism
Ball
Coupler Connection Type
FNPT
Parker Interchange
BVHN8-8F
Includes Bearing
No
Includes Valve
Yes
Fitting Type
Female NPTF
Includes Shut Off
Yes
Max. Flow Rate
151.4 lpm
Valve Type
Poppet
Coupling Component
Plug
Finish/Coating
Plain
Max. Working Pressure @ 70 F
2,000 psi
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, Brass, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 151.4 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products