Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, H Series

  • Mfr # BVHC8-8M

  • Zoro # G6143961


product price: $66.29
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHC8-8M
Zoro #
G6143961
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Thread Size
1/2"-14
Overall Length
2 9/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 1/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
13.0 gpm
Max. Pressure
2000 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Shut Off
Yes
Series
H
For Use With
Rubber Hose
Body Material
Brass
Coupling Locking Type
Sleeve
Operating Temp. Range
-40 Degrees to 200 Degrees F
Coupler Connection Type
MNPT
Locking Mechanism
Ball
Bearing Material
440 Stainless Steel
Seal Type
Buna N
Valve Design
Poppet
Parker Interchange
BVHC8-8M
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
2,000 psi
Fitting Type
MNPT
Max. Flow Rate
49.21 lpm
Includes Valve
Yes
Includes Shut Off
Yes
Includes Bearing
Yes
Valve Type
Poppet
Coupling Component
Socket
Finish/Coating
Plain

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Brass, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 49.21 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.