Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series

  • Mfr # PEAN4-4M

  • Zoro # G6149272


product price: $12.85
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
EA
Connection Type
NPTF
Seal Material
Buna
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEAN4-4M
Zoro #
G6149272
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 7/16 in
Max. Outside Dia.
21/32 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
EA
Connection Type
NPTF
Seal Material
Buna
Coupler Flow Rate
5.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Shut Off
No
Series
EA
Body Material
Steel
Coupling Locking Type
Ball
Coupler Connection Type
MNPT
Bearing Material
440 Stainless Steel
Locking Mechanism
Ball
Seal Type
Buna N
Valve Design
Poppet
Operating Temp. Range
-40 Degrees to 200 Degrees F
Includes Bearing
Yes
Includes Shut Off
Yes
Max. Flow Rate
18.93 lpm
Includes Valve
No
Hose Fitting Gender
Male
Fitting Type
Male NPTF
Finish/Coating
Zinc Plated
Coupling Component
Plug
Max. Working Pressure @ 70 F
3,000 psi

Description

Hydraulic Quick Connect Hose Coupling, Plug, EA Series, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 18.93 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.